Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod Diameter
20 mm
Port Size
3/8
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Mounting Style Description
No Mount
Rod End Thread
M16 x 1.5
Cylinder Material
Aluminum
Magnetic Piston
No
Rod End Style
Male
Mounting Style
Style "T"
Lube Specification
Non Lube Design
Cushions
Cushioned, Both Ends
Cylinder Style
Tie Rod, ISO
End Type
Single Rod
Seal Design
Buna-N Rubber
Port Type
NPTF
Cylinder Bore Size
63 mm
Seal Material
Buna-N
Rod Material
Steel
Series
ME ISO
Actuator Material
Steel
Weight
16.9 LB
We're here for you
with Service Centers across the country - We have your back