Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

63CTMEU14MC250

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104555673
  • 63 mm Bore
  • 250 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 63 mm Bore
  • 250 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Seal Design Buna-N Rubber
Series ME ISO
Actuator Material Steel
Magnetic Piston No
Port Type NPTF
Port Location 12 O'clock on Each End (Standard)
Seal Material Buna-N
Mounting Style Description No Mount
Cylinder Style Tie Rod, ISO
Bumpers w/o Bumpers
Cylinder Material Aluminum
Rod Diameter 20 mm
Rod End Style Male
Rod End Thread M16 x 1.5
Rod Material Steel
Cylinder Bore Size 63 mm
Cushions Cushioned, Both Ends
Port Size 3/8
End Type Single Rod
Lube Specification Non Lube Design
Mounting Style Style "T"
Weight 15.7 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison