Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Port Size
1/4
Lube Specification
Non Lube Design
Rod End Thread
M16 x 1.5
Rod Material
Steel
Magnetic Piston
No
Seal Material
Buna-N
Port Type
NPTF
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, ISO
Seal Design
Buna-N Rubber
Actuator Material
Steel
Rod End Style
Male
Cushions
Cushioned, Both Ends
Series
ME ISO
End Type
Single Rod
Mounting Style
Style "T"
Port Location
12 O'clock on Each End (Standard)
Cylinder Material
Aluminum
Mounting Style Description
No Mount
Rod Diameter
20 mm
Cylinder Bore Size
50 mm
Weight
7.9 LB
We're here for you
with Service Centers across the country - We have your back