Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Port Location
12 O'clock on Each End (Standard)
Actuator Material
Steel
Rod Material
Steel
Cylinder Style
Tie Rod, ISO
Rod End Style
Male
Rod Diameter
20 mm
Seal Material
Buna-N
Rod End Thread
M16 x 1.5
Cylinder Bore Size
50 mm
Mounting Style
Style "T"
Mounting Style Description
No Mount
Series
ME ISO
Cylinder Material
Aluminum
Bumpers
w/o Bumpers
End Type
Single Rod
Magnetic Piston
No
Lube Specification
Non Lube Design
Port Size
1/4
Port Type
NPTF
Cushions
Cushioned, Both Ends
Seal Design
Buna-N Rubber
Weight
11.9 LB
We're here for you
with Service Centers across the country - We have your back