Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cylinder Style
Tie Rod, ISO
Rod End Thread
M16 x 1.5
Cylinder Bore Size
50 mm
Port Location
12 O'clock on Each End (Standard)
Mounting Style Description
No Mount
End Type
Single Rod
Magnetic Piston
No
Rod Material
Steel
Series
ME ISO
Seal Design
Buna-N Rubber
Port Type
NPTF
Bumpers
w/o Bumpers
Cushions
Cushioned, Both Ends
Seal Material
Buna-N
Cylinder Material
Aluminum
Rod Diameter
20 mm
Port Size
1/4
Rod End Style
Male
Mounting Style
Style "T"
Actuator Material
Steel
Lube Specification
Non Lube Design
Weight
10.9 LB
We're here for you
with Service Centers across the country - We have your back