Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

50CTMEU14MC150

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104485761
  • 50 mm Bore
  • 150 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 150 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Extruded aluminum construction
  • Eliminates areas of contamination
  • Lightweight

compliances

  • 0
Bumpers w/o Bumpers
Lube Specification Non Lube Design
Series ME ISO
Cylinder Bore Size 50 mm
Rod End Style Male
Cylinder Style Tie Rod, ISO
Magnetic Piston No
End Type Single Rod
Cylinder Material Aluminum
Cushions Cushioned, Both Ends
Port Location 12 O'clock on Each End (Standard)
Port Type NPTF
Seal Material Buna-N
Rod Diameter 20 mm
Rod End Thread M16 x 1.5
Mounting Style Description No Mount
Seal Design Buna-N Rubber
Port Size 1/4
Rod Material Steel
Mounting Style Style "T"
Actuator Material Steel
Weight 9.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison