Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

50CTMEU14MC100

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104521542
  • 50 mm Bore
  • 100 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 mm Bore
  • 100 mm Stroke
  • Both Ends Cushioned
  • 20 mm Rod w/M16X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Series ME ISO
Seal Design Buna-N Rubber
Cylinder Style Tie Rod, ISO
Lube Specification Non Lube Design
Rod End Style Male
Actuator Material Steel
Cylinder Bore Size 50 mm
Port Size 1/4
Rod End Thread M16 x 1.5
Cylinder Material Aluminum
Seal Material Buna-N
Rod Material Steel
Rod Diameter 20 mm
End Type Single Rod
Mounting Style Description No Mount
Port Type NPTF
Cushions Cushioned, Both Ends
Bumpers w/o Bumpers
Port Location 12 O'clock on Each End (Standard)
Mounting Style Style "T"
Magnetic Piston No
Weight 8.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison