Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod Diameter
16 mm
Cushions
Noncushioned
Cylinder Style
Tie Rod, ISO
Lube Specification
Non Lube Design
Seal Material
Buna-N
Mounting Style Description
No Mount
Cylinder Bore Size
40 mm
Actuator Material
Steel
Rod Material
Steel
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Mounting Style
Style "T"
Seal Design
Buna-N Rubber
End Type
Single Rod
Rod End Style
Male
Port Type
NPTF
Port Size
1/4
Rod End Thread
M12 x 1.25
Cylinder Material
Aluminum
Series
ME ISO
Magnetic Piston
No
Weight
7.3 LB
We're here for you
with Service Centers across the country - We have your back