Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

40TMEU14M100

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104518614
  • 40 mm Bore
  • 100 mm Stroke
  • No Cushions
  • 16 mm Rod w/M12X1.25 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 40 mm Bore
  • 100 mm Stroke
  • No Cushions
  • 16 mm Rod w/M12X1.25 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Rod End Thread M12 x 1.25
Magnetic Piston No
Rod End Style Male
Rod Material Steel
Cylinder Style Tie Rod, ISO
Port Size 1/4
Series ME ISO
Lube Specification Non Lube Design
Mounting Style Style "T"
Seal Material Buna-N
Port Location 12 O'clock on Each End (Standard)
Bumpers w/o Bumpers
Seal Design Buna-N Rubber
Cylinder Material Aluminum
Port Type NPTF
Cylinder Bore Size 40 mm
End Type Single Rod
Mounting Style Description No Mount
Actuator Material Steel
Rod Diameter 16 mm
Cushions Noncushioned
Weight 5.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison