Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
End Type
Single Rod
Seal Material
Buna-N
Lube Specification
Non Lube Design
Rod End Thread
M12 x 1.25
Seal Design
Buna-N Rubber
Port Type
NPTF
Actuator Material
Steel
Port Size
1/4
Series
ME ISO
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, ISO
Mounting Style Description
No Mount
Cushions
Cushioned, Both Ends
Cylinder Bore Size
40 mm
Rod End Style
Male
Cylinder Material
Aluminum
Mounting Style
Style "T"
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
16 mm
Rod Material
Steel
Magnetic Piston
No
Weight
4.9 LB
We're here for you
with Service Centers across the country - We have your back