Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod End Thread
M12 x 1.25
Cylinder Style
Tie Rod, ISO
Rod Material
Steel
Mounting Style
Style "T"
Seal Design
Buna-N Rubber
Mounting Style Description
No Mount
Port Type
NPTF
Actuator Material
Steel
Lube Specification
Non Lube Design
Port Size
1/4
Port Location
12 O'clock on Each End (Standard)
Magnetic Piston
No
End Type
Single Rod
Bumpers
w/o Bumpers
Cylinder Material
Aluminum
Series
ME ISO
Seal Material
Buna-N
Rod End Style
Male
Cylinder Bore Size
40 mm
Rod Diameter
16 mm
Cushions
Cushioned, Both Ends
Weight
7.3 LB
We're here for you
with Service Centers across the country - We have your back