Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Rod Diameter
16 mm
Rod Material
Steel
Cylinder Style
Tie Rod, ISO
Cylinder Material
Aluminum
Rod End Style
Male
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Mounting Style Description
No Mount
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
M12 x 1.25
Seal Material
Buna-N
Mounting Style
Style "T"
Series
ME ISO
Magnetic Piston
No
Cylinder Bore Size
40 mm
End Type
Single Rod
Lube Specification
Non Lube Design
Port Size
1/4
Cushions
Cushioned, Both Ends
Port Type
NPTF
Actuator Material
Steel
Weight
6.7 LB
We're here for you
with Service Centers across the country - We have your back