- 4" Bore Size
- 10" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| End Type | Single Rod |
| Lube Specification | Non Lube Design |
| Cushions | Noncushioned |
| Rod End Thread | 3/4-16 |
| Rod End Style | Male, Small |
| Cylinder Style | Tie Rod, NFPA |
| Seal Design | Buna-N Rubber |
| Series | SA Series |
| Cylinder Material | Stainless Steel |
| Cylinder Bore Size | 4 in |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Mounting Style Description | Cap Rectangular Flange |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | H |
| Rod Diameter | 1 in |
| Port Size | 1/2 |
| Rod Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Port Type | NPT |
| Weight | 38.0 LB |

