- 4" Bore Size
- 10" Stroke Length
- Cushions Both Ends
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Bore Size | 4 in |
| Rod Diameter | 1 in |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Stainless Steel |
| Rod Material | Stainless Steel |
| Port Type | NPT |
| Mounting Style | BB |
| Rod End Style | Male, Small |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Rod End Thread | 3/4-16 |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | SA Series |
| Seal Design | Buna-N Rubber |
| Lube Specification | Non Lube Design |
| Seal Material | Buna-N |
| Port Size | 1/2 |
| Origin | Stainless Steel NFPA |
| Weight | 37.0 LB |

