- 4" Bore Size
- 6" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Type | NPT |
| Seal Design | Buna-N Rubber |
| Origin | Stainless Steel NFPA |
| Lube Specification | Non Lube Design |
| Rod End Thread | 3/4-16 |
| Rod End Style | Male, Small |
| Cylinder Material | Stainless Steel |
| Mounting Style | BB |
| Seal Material | Buna-N |
| Series | SA Series |
| Bumpers | w/o Bumpers |
| Port Size | 1/2 |
| Mounting Style Description | Cap Fixed Clevis |
| Cylinder Bore Size | 4 in |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Rod Diameter | 1 in |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Noncushioned |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 33.0 LB |

