- 4" Bore Size
- 4" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
- NFPA interchangeable
| Cushions | Noncushioned |
| Series | SA Series |
| Port Size | 1/2 |
| Mounting Style | BB |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Cylinder Material | Stainless Steel |
| End Type | Single Rod |
| Rod Diameter | 1 in |
| Origin | Stainless Steel NFPA |
| Port Type | NPT |
| Mounting Style Description | Cap Fixed Clevis |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Rod Material | Stainless Steel |
| Seal Design | Buna-N Rubber |
| Lube Specification | Non Lube Design |
| Cylinder Bore Size | 4 in |
| Rod End Style | Male, Small |
| Magnetic Piston | No |
| Weight | 31.0 LB |

