- 4" Bore Size
- 10" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Food processing
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cushions | Noncushioned |
| Cylinder Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Seal Material | Buna-N |
| Rod Diameter | 1 in |
| Series | SA Series |
| Rod End Style | Male, Small |
| Mounting Style Description | Cap Fixed Clevis |
| Bumpers | w/o Bumpers |
| End Type | Single Rod |
| Magnetic Piston | No |
| Rod Material | Stainless Steel |
| Port Size | 1/2 |
| Rod End Thread | 3/4-16 |
| Mounting Style | BB |
| Cylinder Bore Size | 4 in |
| Lube Specification | Non Lube Design |
| Seal Design | Buna-N Rubber |
| Port Type | NPT |
| Cylinder Style | Tie Rod, NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Weight | 37.0 LB |

