Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Lube Specification
Non Lube Design
Port Type
NPTF
Port Size
1/8
Port Location
12 O'clock on Each End (Standard)
Cylinder Bore Size
32 mm
Mounting Style Description
No Mount
Seal Material
Buna-N
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Bumpers
w/o Bumpers
Rod End Style
Male
Rod End Thread
M10 x 1.25
Series
ME ISO
Cylinder Material
Aluminum
Cylinder Style
Tie Rod, ISO
Rod Material
Steel
End Type
Single Rod
Rod Diameter
12 mm
Mounting Style
Style "T"
Magnetic Piston
No
Actuator Material
Steel
Weight
5.3 LB
We're here for you
with Service Centers across the country - We have your back