Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

32TMEU14M200

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104521847
  • 32 mm Bore
  • 200 mm Stroke
  • No Cushions
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Bore
  • 200 mm Stroke
  • No Cushions
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Port Location 12 O'clock on Each End (Standard)
Magnetic Piston No
Cushions Noncushioned
Actuator Material Steel
Rod End Style Male
Seal Design Buna-N Rubber
Series ME ISO
Mounting Style Description No Mount
Port Size 1/8
Rod Material Steel
Rod Diameter 12 mm
Rod End Thread M10 x 1.25
Bumpers w/o Bumpers
End Type Single Rod
Cylinder Bore Size 32 mm
Port Type NPTF
Mounting Style Style "T"
Lube Specification Non Lube Design
Seal Material Buna-N
Cylinder Material Aluminum
Cylinder Style Tie Rod, ISO
Weight 4.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison