Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

32TMEU14M150

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104513871
  • 32 mm Bore
  • 150 mm Stroke
  • No Cushions
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Bore
  • 150 mm Stroke
  • No Cushions
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Port Size 1/8
Cushions Noncushioned
End Type Single Rod
Series ME ISO
Rod End Style Male
Rod End Thread M10 x 1.25
Seal Design Buna-N Rubber
Magnetic Piston No
Mounting Style Style "T"
Actuator Material Steel
Rod Diameter 12 mm
Port Type NPTF
Cylinder Material Aluminum
Cylinder Style Tie Rod, ISO
Port Location 12 O'clock on Each End (Standard)
Rod Material Steel
Bumpers w/o Bumpers
Cylinder Bore Size 32 mm
Seal Material Buna-N
Mounting Style Description No Mount
Lube Specification Non Lube Design
Weight 4.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison