Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Port Location
12 O'clock on Each End (Standard)
Rod End Thread
M10 x 1.25
End Type
Single Rod
Port Size
1/8
Cylinder Bore Size
32 mm
Rod Diameter
12 mm
Series
ME ISO
Rod End Style
Male
Seal Material
Buna-N
Seal Design
Buna-N Rubber
Cushions
Noncushioned
Cylinder Style
Tie Rod, ISO
Port Type
NPTF
Rod Material
Steel
Actuator Material
Steel
Magnetic Piston
No
Cylinder Material
Aluminum
Mounting Style
Style "T"
Mounting Style Description
No Mount
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Weight
3.7 LB
We're here for you
with Service Centers across the country - We have your back