Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

32CTMEU14MC250

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104518684
  • 32 mm Bore
  • 250 mm Stroke
  • Both Ends Cushioned
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 mm Bore
  • 250 mm Stroke
  • Both Ends Cushioned
  • 12 mm Rod w/M10X1.25 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
End Type Single Rod
Rod Material Steel
Bumpers w/o Bumpers
Port Location 12 O'clock on Each End (Standard)
Rod End Thread M10 x 1.25
Actuator Material Steel
Cylinder Style Tie Rod, ISO
Cushions Cushioned, Both Ends
Series ME ISO
Seal Design Buna-N Rubber
Seal Material Buna-N
Cylinder Bore Size 32 mm
Port Size 1/8
Magnetic Piston No
Mounting Style Description No Mount
Mounting Style Style "T"
Rod Diameter 12 mm
Lube Specification Non Lube Design
Port Type NPTF
Rod End Style Male
Cylinder Material Aluminum
Weight 4.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison