Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Lightweight
Prelubricated
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
End Type
Single Rod
Cushions
Cushioned, Both Ends
Port Location
12 O'clock on Each End (Standard)
Series
ME ISO
Cylinder Material
Aluminum
Mounting Style
Style "T"
Seal Material
Buna-N
Port Type
NPTF
Mounting Style Description
No Mount
Lube Specification
Non Lube Design
Rod Material
Steel
Seal Design
Buna-N Rubber
Actuator Material
Steel
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, ISO
Rod End Thread
M10 x 1.25
Cylinder Bore Size
32 mm
Rod Diameter
12 mm
Port Size
1/8
Rod End Style
Male
Magnetic Piston
No
Weight
4.5 LB
We're here for you
with Service Centers across the country - We have your back