- 3MA Series Cylinder
- 3 1/4" Bore x 4" Stroke
- 1" Rod x 3/4-16 Thread
- Standard Mount
- Cushioned, Both Ends
description
- Parker, the pioneer in the design and development of the aluminum NFPA cylinder, continues its innovation leadership with the release of the new 3MA Series. The result is a lighter weight, lower cost, higher performance package.
features
- Composite rod bearing and piston
- Nitrile end seals
- Outstanding cushioning performance
- Rod material is hard chrome-plated
- Sensor-ready
- Standard mount accommodates NFPA mounts as accessories
- Tough and impact-resistant
| Cylinder Material | Aluminum |
| Rod End Thread | 3/4-16 |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Chrome-Plated Steel |
| Weight per Inch | 0.42 lb |
| Seal Design | Nitrile Seals |
| Lube Specification | Non Lube Design |
| Series | 3MA |
| Port Type | NPTF |
| Cylinder Bore Size | 3.25 in |
| Mounting Style Description | Standard Mount |
| End Type | Single Rod |
| Rod Diameter | 1 in |
| Bumpers | w/o Bumpers |
| Port Size | 1/2 |
| Port Location | Standard |
| Rod End Style | Male, Small |
| Mounting Style | MS4 - MX5 |
| Magnetic Piston | Yes |
| Base Wt. | 5.73 lb |
| Cushions | Cushioned, Both Ends |
| Weight | 8.13 LB |
-
Eco-Friendly


