- 3 1/4" Bore Size
- 12" Stroke Length
- Cushions Both Ends
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Size | 1/2 |
| Mounting Style | BB |
| Cylinder Bore Size | 3.25 in |
| Seal Design | Buna-N Rubber |
| Rod Material | Stainless Steel |
| Rod End Style | Male, Small |
| Origin | Stainless Steel NFPA |
| Cylinder Material | Stainless Steel |
| Bumpers | w/o Bumpers |
| Port Type | NPT |
| Rod End Thread | 3/4-16 |
| Magnetic Piston | No |
| Series | SA Series |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod Diameter | 1 in |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Cushions | Cushioned, Both Ends |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Non Lube Design |
| End Type | Single Rod |
| Weight | 19.2 LB |

