- 3 1/4" Bore Size
- 8" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Food processing
- Chemical processing
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Bumpers | w/o Bumpers |
| Cylinder Bore Size | 3.25 in |
| End Type | Single Rod |
| Seal Design | Buna-N Rubber |
| Mounting Style | BB |
| Rod Material | Stainless Steel |
| Rod End Style | Male, Small |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 1/2 |
| Magnetic Piston | No |
| Mounting Style Description | Cap Fixed Clevis |
| Port Type | NPT |
| Cylinder Material | Stainless Steel |
| Seal Material | Buna-N |
| Port Location | 12 O'clock on Each End (Standard) |
| Rod End Thread | 3/4-16 |
| Lube Specification | Non Lube Design |
| Rod Diameter | 1 in |
| Cushions | Noncushioned |
| Series | SA Series |
| Origin | Stainless Steel NFPA |
| Weight | 24.0 LB |

