- 3 1/4" Bore Size
- 10" Stroke Length
- No Cushions
- 1" Rod w/3/4-16 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod Diameter | 1 in |
| Mounting Style | BB |
| Bumpers | w/o Bumpers |
| Cylinder Material | Stainless Steel |
| Origin | Stainless Steel NFPA |
| Rod Material | Stainless Steel |
| Cushions | Noncushioned |
| Port Size | 1/2 |
| Series | SA Series |
| Magnetic Piston | No |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Port Type | NPT |
| Cylinder Bore Size | 3.25 in |
| Rod End Style | Male, Small |
| Rod End Thread | 3/4-16 |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Design | Buna-N Rubber |
| Seal Material | Buna-N |
| Lube Specification | Non Lube Design |
| Cylinder Style | Tie Rod, NFPA |
| Weight | 25.6 LB |

