- 2 1/2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Chemical processing
- Pulp and paper processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
compliances
- 0
| Cylinder Style | Tie Rod, NFPA |
| Cushions | Noncushioned |
| Port Type | NPT |
| End Type | Single Rod |
| Mounting Style Description | Cap Rectangular Flange |
| Lube Specification | Non Lube Design |
| Rod Material | Stainless Steel |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Rod End Thread | 7/16-20 |
| Cylinder Material | Stainless Steel |
| Seal Design | Buna-N Rubber |
| Port Size | 3/8 |
| Mounting Style | H |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Origin | Stainless Steel NFPA |
| Cylinder Bore Size | 2.5 in |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Small |
| Series | SA Series |
| Weight | 15.5 LB |

