- 2 1/2" Bore Size
- 6" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- F, Side Tapped Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 2.5 in |
| Rod End Thread | 1/2-20 |
| Series | SA Series |
| Mounting Style | F |
| Mounting Style Description | Side Tapped |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Rubber |
| End Type | Single Rod |
| Bumpers | w/o Bumpers |
| Magnetic Piston | No |
| Origin | Stainless Steel NFPA |
| Cylinder Style | Tie Rod, NFPA |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Intermediate |
| Lube Specification | Non Lube Design |
| Port Type | NPT |
| Cylinder Material | Stainless Steel |
| Seal Material | Buna-N |
| Rod Material | Stainless Steel |
| Weight | 11.6 LB |

