- 2 1/2" Bore Size
- 4" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- F, Side Tapped Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod End Thread | 1/2-20 |
| Seal Material | Buna-N |
| Mounting Style Description | Side Tapped |
| Lube Specification | Non Lube Design |
| Rod Material | Stainless Steel |
| Seal Design | Buna-N Rubber |
| Cylinder Material | Stainless Steel |
| Rod End Style | Male, Intermediate |
| Port Size | 3/8 |
| Mounting Style | F |
| Cylinder Bore Size | 2.5 in |
| Series | SA Series |
| Port Type | NPT |
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Cushions | Cushioned, Both Ends |
| Rod Diameter | 5/8 in |
| Origin | Stainless Steel NFPA |
| Bumpers | w/o Bumpers |
| Weight | 10.4 LB |

