- 2 1/2" Bore Size
- 10" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- F, Side Tapped Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Non Lube Design |
| Origin | Stainless Steel NFPA |
| Cylinder Bore Size | 2.5 in |
| Rod Diameter | 5/8 in |
| Port Type | NPT |
| Rod End Style | Male, Intermediate |
| Cylinder Material | Stainless Steel |
| End Type | Single Rod |
| Cylinder Style | Tie Rod, NFPA |
| Port Size | 3/8 |
| Series | SA Series |
| Magnetic Piston | No |
| Seal Design | Buna-N Rubber |
| Cushions | Cushioned, Both Ends |
| Mounting Style Description | Side Tapped |
| Mounting Style | F |
| Rod Material | Stainless Steel |
| Rod End Thread | 1/2-20 |
| Bumpers | w/o Bumpers |
| Seal Material | Buna-N |
| Weight | 14.0 LB |

