- 2" Bore Size
- 6" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Seal Design | Buna-N Rubber |
| Bumpers | w/o Bumpers |
| Port Size | 3/8 |
| Cushions | Noncushioned |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Non Lube Design |
| Rod Material | Stainless Steel |
| Cylinder Material | Stainless Steel |
| End Type | Single Rod |
| Series | SA Series |
| Mounting Style | H |
| Rod End Style | Male, Small |
| Mounting Style Description | Cap Rectangular Flange |
| Rod Diameter | 5/8 in |
| Port Type | NPT |
| Magnetic Piston | No |
| Seal Material | Buna-N |
| Origin | Stainless Steel NFPA |
| Rod End Thread | 7/16-20 |
| Cylinder Style | Tie Rod, NFPA |
| Cylinder Bore Size | 2 in |
| Weight | 10.0 LB |

