- 2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- H, Cap Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Mounting Style Description | Cap Rectangular Flange |
| Cylinder Material | Stainless Steel |
| Cushions | Noncushioned |
| Port Size | 3/8 |
| Cylinder Bore Size | 2 in |
| Port Type | NPT |
| Origin | Stainless Steel NFPA |
| Rod Material | Stainless Steel |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style | H |
| Seal Material | Buna-N |
| Rod End Thread | 7/16-20 |
| Bumpers | w/o Bumpers |
| Series | SA Series |
| Rod Diameter | 5/8 in |
| Lube Specification | Non Lube Design |
| End Type | Single Rod |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Small |
| Seal Design | Buna-N Rubber |
| Weight | 12.0 LB |

