- 2" Bore Size
- 8" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- F, Side Tapped Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Lube Specification | Non Lube Design |
| Rod End Thread | 7/16-20 |
| Port Type | NPT |
| Mounting Style Description | Side Tapped |
| Cylinder Style | Tie Rod, NFPA |
| Series | SA Series |
| Origin | Stainless Steel NFPA |
| Rod End Style | Male, Small |
| Cylinder Bore Size | 2 in |
| Cylinder Material | Stainless Steel |
| Rod Material | Stainless Steel |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Rubber |
| Port Size | 3/8 |
| Rod Diameter | 5/8 in |
| Mounting Style | F |
| Weight | 9.9 LB |

