- 2" Bore Size
- 4" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Pulp and paper processing
- Chemical processing
- Food processing
- Heavy-duty corrosive service
- Harsh environments
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Type | NPT |
| Bumpers | w/o Bumpers |
| Origin | Stainless Steel NFPA |
| Lube Specification | Non Lube Design |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Cushioned, Both Ends |
| Cylinder Material | Stainless Steel |
| Cylinder Style | Tie Rod, NFPA |
| Rod End Thread | 1/2-20 |
| Seal Design | Buna-N Rubber |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Mounting Style | BB |
| End Type | Single Rod |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Material | Buna-N |
| Rod End Style | Male, Intermediate |
| Series | SA Series |
| Cylinder Bore Size | 2 in |
| Rod Material | Stainless Steel |
| Magnetic Piston | No |
| Weight | 8.4 LB |

