- 2" Bore Size
- 10" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- Resists corrosive materials
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
| Rod End Thread | 1/2-20 |
| Seal Design | Buna-N Rubber |
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Rod Material | Stainless Steel |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Lube Specification | Non Lube Design |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Stainless Steel |
| Port Type | NPT |
| Origin | Stainless Steel NFPA |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 2 in |
| Rod End Style | Male, Intermediate |
| Magnetic Piston | No |
| Rod Diameter | 5/8 in |
| Series | SA Series |
| Mounting Style | BB |
| End Type | Single Rod |
| Port Size | 3/8 |
| Weight | 11.4 LB |

