- 2" Bore Size
- 8" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Seal Material | Buna-N |
| Bumpers | w/o Bumpers |
| Port Location | 12 O'clock on Each End (Standard) |
| Seal Design | Buna-N Rubber |
| Series | SA Series |
| Rod Material | Stainless Steel |
| Cushions | Cushioned, Both Ends |
| Rod End Thread | 7/16-20 |
| Cylinder Bore Size | 2 in |
| Origin | Stainless Steel NFPA |
| Cylinder Material | Stainless Steel |
| Magnetic Piston | No |
| Cylinder Style | Tie Rod, NFPA |
| Port Type | NPT |
| Lube Specification | Non Lube Design |
| Port Size | 3/8 |
| Mounting Style | BB |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Small |
| Mounting Style Description | Cap Fixed Clevis |
| End Type | Single Rod |
| Weight | 10.4 LB |

