- 2" Bore Size
- 10" Stroke Length
- Cushions Both Ends
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Style | Tie Rod, NFPA |
| Lube Specification | Non Lube Design |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Mounting Style | BB |
| Origin | Stainless Steel NFPA |
| Bumpers | w/o Bumpers |
| Cushions | Cushioned, Both Ends |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 7/16-20 |
| Port Size | 3/8 |
| Rod Diameter | 5/8 in |
| Port Type | NPT |
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Design | Buna-N Rubber |
| Magnetic Piston | No |
| Cylinder Material | Stainless Steel |
| Series | SA Series |
| Rod End Style | Male, Small |
| Rod Material | Stainless Steel |
| Weight | 11.4 LB |

