- 2" Bore Size
- 12" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Stainless Steel |
| Cylinder Bore Size | 2 in |
| Cylinder Style | Tie Rod, NFPA |
| Mounting Style Description | Cap Fixed Clevis |
| Origin | Stainless Steel NFPA |
| Mounting Style | BB |
| Bumpers | w/o Bumpers |
| Seal Design | Buna-N Rubber |
| End Type | Single Rod |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Series | SA Series |
| Cushions | Noncushioned |
| Rod End Style | Male, Intermediate |
| Port Type | NPT |
| Lube Specification | Non Lube Design |
| Magnetic Piston | No |
| Port Size | 3/8 |
| Rod End Thread | 1/2-20 |
| Rod Material | Stainless Steel |
| Weight | 12.4 LB |

