- 2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Port Location | 12 O'clock on Each End (Standard) |
| Mounting Style Description | Cap Fixed Clevis |
| Magnetic Piston | No |
| Cylinder Bore Size | 2 in |
| Seal Material | Buna-N |
| Rod Diameter | 5/8 in |
| Seal Design | Buna-N Rubber |
| Series | SA Series |
| Port Size | 3/8 |
| End Type | Single Rod |
| Cylinder Material | Stainless Steel |
| Rod End Thread | 1/2-20 |
| Bumpers | w/o Bumpers |
| Lube Specification | Non Lube Design |
| Cylinder Style | Tie Rod, NFPA |
| Origin | Stainless Steel NFPA |
| Rod End Style | Male, Intermediate |
| Mounting Style | BB |
| Port Type | NPT |
| Cushions | Noncushioned |
| Rod Material | Stainless Steel |
| Weight | 11.4 LB |

