- 2" Bore Size
- 8" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Magnetic Piston | No |
| Port Type | NPT |
| Series | SA Series |
| Bumpers | w/o Bumpers |
| Origin | Stainless Steel NFPA |
| Lube Specification | Non Lube Design |
| Mounting Style | BB |
| Rod Diameter | 5/8 in |
| Seal Design | Buna-N Rubber |
| Rod Material | Stainless Steel |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 7/16-20 |
| Cylinder Style | Tie Rod, NFPA |
| End Type | Single Rod |
| Port Location | 12 O'clock on Each End (Standard) |
| Cylinder Material | Stainless Steel |
| Mounting Style Description | Cap Fixed Clevis |
| Port Size | 3/8 |
| Rod End Style | Male, Small |
| Cushions | Noncushioned |
| Seal Material | Buna-N |
| Weight | 10.4 LB |

