- 2" Bore Size
- 6" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cylinder Style | Tie Rod, NFPA |
| Rod End Style | Male, Small |
| Port Size | 3/8 |
| Cylinder Material | Stainless Steel |
| Rod End Thread | 7/16-20 |
| Lube Specification | Non Lube Design |
| Bumpers | w/o Bumpers |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 2 in |
| Mounting Style | BB |
| Origin | Stainless Steel NFPA |
| Port Location | 12 O'clock on Each End (Standard) |
| Series | SA Series |
| Seal Material | Buna-N |
| Port Type | NPT |
| Mounting Style Description | Cap Fixed Clevis |
| Rod Material | Stainless Steel |
| End Type | Single Rod |
| Seal Design | Buna-N Rubber |
| Cushions | Noncushioned |
| Magnetic Piston | No |
| Weight | 9.4 LB |

