- 2" Bore Size
- 12" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Cushions | Noncushioned |
| Cylinder Material | Stainless Steel |
| Cylinder Bore Size | 2 in |
| Rod End Style | Male, Small |
| Seal Material | Buna-N |
| Port Type | NPT |
| Seal Design | Buna-N Rubber |
| Lube Specification | Non Lube Design |
| Rod End Thread | 7/16-20 |
| Cylinder Style | Tie Rod, NFPA |
| Rod Material | Stainless Steel |
| Magnetic Piston | No |
| Port Location | 12 O'clock on Each End (Standard) |
| End Type | Single Rod |
| Mounting Style Description | Cap Fixed Clevis |
| Series | SA Series |
| Mounting Style | BB |
| Bumpers | w/o Bumpers |
| Rod Diameter | 5/8 in |
| Port Size | 3/8 |
| Origin | Stainless Steel NFPA |
| Weight | 12.4 LB |

