- 2" Bore Size
- 10" Stroke Length
- No Cushions
- 5/8" Rod w/7/16-20 Thread
- BB, Cap Fixed Clevis Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Rod End Thread | 7/16-20 |
| Rod End Style | Male, Small |
| Rod Diameter | 5/8 in |
| Mounting Style | BB |
| End Type | Single Rod |
| Port Type | NPT |
| Origin | Stainless Steel NFPA |
| Series | SA Series |
| Cushions | Noncushioned |
| Seal Design | Buna-N Rubber |
| Rod Material | Stainless Steel |
| Cylinder Bore Size | 2 in |
| Mounting Style Description | Cap Fixed Clevis |
| Seal Material | Buna-N |
| Cylinder Style | Tie Rod, NFPA |
| Magnetic Piston | No |
| Bumpers | w/o Bumpers |
| Cylinder Material | Stainless Steel |
| Port Size | 3/8 |
| Port Location | 12 O'clock on Each End (Standard) |
| Lube Specification | Non Lube Design |
| Weight | 11.4 LB |

