- Rod Alignment Coupler
- 3/4-16 Thread
- Made of 303 Stainless Steel
description
- The perfect compliment to the stainless cylinders. Mounting accessories are also stainless steel to match rod ends and offer a variety of mounting options.
features
- Stainless steel
| Material | 303 Stainless Steel |
| Rod End Thread | 3/4-16 |
| Cylinder Bore Size | 3.25 in, 4 in |
| Pin Size | N/A |
| Origin | Stainless Steel NFPA |
| Hardware Type | Rod Alignment Coupler |
| Series | SA Series |
| Weight | 1.0 LB |

