Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cylinder Bore Size
100 mm
Rod Diameter
25 mm
Port Size
1/2
Actuator Material
Steel
Port Location
12 O'clock on Each End (Standard)
Cushions
Noncushioned
Seal Design
Buna-N Rubber
Mounting Style
Style "T"
Lube Specification
Non Lube Design
Bumpers
w/o Bumpers
Mounting Style Description
No Mount
Cylinder Material
Aluminum
Port Type
NPTF
Cylinder Style
Tie Rod, ISO
Rod End Style
Male
Rod End Thread
M20 x 1.5
Series
ME ISO
Seal Material
Buna-N
Magnetic Piston
No
Rod Material
Steel
End Type
Single Rod
Weight
24.8 LB
We're here for you
with Service Centers across the country - We have your back