Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
Prelubricated
compliances
0
Rod Diameter
25 mm
Lube Specification
Non Lube Design
Cylinder Material
Aluminum
Cushions
Noncushioned
Mounting Style
Style "T"
Seal Design
Buna-N Rubber
Cylinder Style
Tie Rod, ISO
Seal Material
Buna-N
Series
ME ISO
Actuator Material
Steel
End Type
Single Rod
Port Location
12 O'clock on Each End (Standard)
Bumpers
w/o Bumpers
Magnetic Piston
No
Rod End Thread
M20 x 1.5
Mounting Style Description
No Mount
Cylinder Bore Size
100 mm
Rod End Style
Male
Rod Material
Steel
Port Type
NPTF
Port Size
1/2
Weight
23.2 LB
We're here for you
with Service Centers across the country - We have your back