Skip to content Skip to navigation menu
Series ME Metric/ISO Tie Rod Style Air Cylinder

100CTMEU14MC50

Series ME Metric/ISO Tie Rod Style Air Cylinder
Item #104521845
  • 100 mm Bore
  • 50 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic
Series ME Metric/ISO Tie Rod Style Air Cylinder
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 100 mm Bore
  • 50 mm Stroke
  • Both Ends Cushioned
  • 25 mm Rod w/M20X1.5 Male Thread
  • Style "T", MXO, No Mount Basic

description

  • Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.

applications

  • Imported equipment

features

  • Prelubricated
  • Lightweight
  • Extruded aluminum construction
  • Eliminates areas of contamination

compliances

  • 0
Cylinder Style Tie Rod, ISO
Seal Design Buna-N Rubber
Bumpers w/o Bumpers
Cylinder Bore Size 100 mm
Seal Material Buna-N
Rod Diameter 25 mm
Rod End Thread M20 x 1.5
Mounting Style Style "T"
Port Location 12 O'clock on Each End (Standard)
Mounting Style Description No Mount
Rod End Style Male
Magnetic Piston No
Cushions Cushioned, Both Ends
Port Size 1/2
Lube Specification Non Lube Design
Rod Material Steel
End Type Single Rod
Port Type NPTF
Series ME ISO
Cylinder Material Aluminum
Actuator Material Steel
Weight 21.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison