Drop-in replacements for cylinders on imported equipment. Lightweight, extruded aluminum construction provides strength and eliminates areas of contamination. Prelubricated seals offer extended life of cylinder without any external lubrication.
applications
Imported equipment
features
Prelubricated
Lightweight
Extruded aluminum construction
Eliminates areas of contamination
compliances
0
Cushions
Cushioned, Both Ends
Port Type
NPTF
Magnetic Piston
No
Actuator Material
Steel
End Type
Single Rod
Mounting Style
Style "T"
Bumpers
w/o Bumpers
Cylinder Style
Tie Rod, ISO
Port Location
12 O'clock on Each End (Standard)
Rod Diameter
25 mm
Rod Material
Steel
Rod End Style
Male
Rod End Thread
M20 x 1.5
Mounting Style Description
No Mount
Cylinder Bore Size
100 mm
Port Size
1/2
Lube Specification
Non Lube Design
Series
ME ISO
Cylinder Material
Aluminum
Seal Design
Buna-N Rubber
Seal Material
Buna-N
Weight
26.4 LB
We're here for you
with Service Centers across the country - We have your back