- 1 1/2" Bore Size
- 12" Stroke Length
- No Cushions
- 5/8" Rod w/1/2-20 Thread
- J, Head Rectangular Flange Mounting Style
description
- All stainless steel cylinders are designed for use in the harshest environments, such as pulp and paper processing, chemical and food processing facilities. 316 stainless steel construction withstands high humidity and direct contact with a wide variety of corrosive materials. These cylinders are readily available in many common mounting styles.
applications
- Heavy-duty corrosive service
- Harsh environments
- Pulp and paper processing
- Chemical processing
- Food processing
features
- NFPA interchangeable
- 316 stainless steel
- Withstands high humidity
- Resists corrosive materials
| Origin | Stainless Steel NFPA |
| Series | SA Series |
| Bumpers | w/o Bumpers |
| Mounting Style | J |
| Lube Specification | Non Lube Design |
| Port Location | 12 O'clock on Each End (Standard) |
| Cushions | Noncushioned |
| Port Size | 3/8 |
| Rod Material | Stainless Steel |
| Mounting Style Description | Head Rectangular Flange |
| Cylinder Style | Tie Rod, NFPA |
| Seal Material | Buna-N |
| Cylinder Bore Size | 1.5 in |
| Port Type | NPT |
| Rod Diameter | 5/8 in |
| Rod End Style | Male, Intermediate |
| Seal Design | Buna-N Rubber |
| Cylinder Material | Stainless Steel |
| Magnetic Piston | No |
| Rod End Thread | 1/2-20 |
| End Type | Single Rod |
| Weight | 7.6 LB |

